Shop All Collet Accessories
Techniks
Collet Chuck, ER20,165mm Projection
Mfr # 16271
Zoro # G0394506
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With Wrench Mfr. No. 4614
- Spindle Yes
- Runout Yes
- Pre-Balanced Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 16271
- Zoro # G0394506
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Nut Dia. | 1.380 in |
Taper Size | BT50 |
Nose Dia. | 1.3400 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | Wrench Mfr. No. 4614 |
Spindle | Yes |
Runout | Yes |
Pre-Balanced | Yes |
Projection | 165.00 mm |
Min. Collet Capacity | 0.0190 in |
Material | High Speed Steel |
Coolant Through | Yes |
Max. Collet Capacity | 0.551 in |
Balanceable | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, Projection 165.00 mm, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Vise Jaw (41085)
- MILWAUKEE TOOL 4" Hole Dozer w/Carbide Teeth (49-56-0742)
- CURRENT TOOLS Cable Pulling Spiral Conduit Brush for 6" Conduit (08000-600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.907 (111290700)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- TECHNIKS Collet Chuck, V-Flange, CAT40, ER16, 4.000in (22227)
- TECHNIKS Extended Reach High Speed Nut, ER16 (41916)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- TECHNIKS High Speed Mini Nut, ER11, Mini (41111)
- HHIP 58mm ER-40 Slotted Wrench For ER Chuck Nuts (3900-0603)
- Techniks Collets, Chucks & Accessories