Shop All Collet Accessories
Techniks
Collet Chuck, ER20,160mm Projection
Mfr # 31446
Zoro # G0393666
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With Wrench Mfr. No. 4614
- Material High Speed Steel
- Coolant Through Yes
- Max. Collet Capacity 0.551 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 31446
- Zoro # G0393666
- UPC # 650229416740
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | HSK63A |
Nut Dia. | 1.380 in |
Dimension Type | V-Flange |
Nose Dia. | 34.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | Wrench Mfr. No. 4614 |
Material | High Speed Steel |
Coolant Through | Yes |
Max. Collet Capacity | 0.551 in |
Min. Collet Capacity | 0.0190 in |
Spindle | Yes |
Pre-Balanced | Yes |
Balanceable | Yes |
Projection | 160.00 mm |
Runout | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, Projection 160.00 mm, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-#8 HSS Threaded Shank Stop Countersink (TSC3/8-8)
- CENTURY DRILL & TOOL Ship Auger Extention, 1/2 in. Shank, 12in. (38113)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953CO30ST)
- SPECIALTY DIAMOND 4 Inch 200 Grit Resin Diamond Polishing Pad (E4200)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- TECHNIKS Collet Chuck, ER40, 80mm Projection (16115)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- Techniks Collets, Chucks & Accessories