Shop All Collet Accessories
Techniks
Collet Chuck, ER20,150mm Projection
Mfr # 16332
Zoro # G0394278
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With Wrench Mfr. No. 4623
- Min. Collet Capacity 0.0190 in
- Nut Dia. 1.100 in
- Dimension Type V-Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 16332
- Zoro # G0394278
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.100 in |
Dimension Type | V-Flange |
Taper Size | BT40 |
Nose Dia. | 28.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | Wrench Mfr. No. 4623 |
Min. Collet Capacity | 0.0190 in |
Pre-Balanced | Yes |
Max. Collet Capacity | 0.551 in |
Runout | Yes |
Projection | 150.00 mm |
Balanceable | Yes |
Spindle | Yes |
Coolant Through | Yes |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, Projection 150.00 mm, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 24 in L 3 in Cap. Aluminum Straight Pipe Wrench (48-22-7182)
- MILWAUKEE TOOL M12 12V REDLITHIUM Lithium-Ion, 12-Volt Battery, CP2.0 Ah (48-11-2420)
- MILWAUKEE TOOL M18 GREEN ROTARY LASER ACCY KIT (3702-21)
- WESTWARD Hand Tap Set, HSS, 5/16-18, H3 Limit, PK3 (5PXK5)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- Techniks Collets, Chucks & Accessories