Shop All Collet Accessories
Techniks
Collet Chuck, ER20,150mm Projection
Mfr # 16318
Zoro # G0394348
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With Wrench Mfr. No. 4623
- Max. Collet Capacity 0.551 in
- Dimension Type V-Flange
- Balanceable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 16318
- Zoro # G0394348
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Taper Size | BT30 |
Nut Dia. | 1.100 in |
Nose Dia. | 1.1020 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | Wrench Mfr. No. 4623 |
Max. Collet Capacity | 0.551 in |
Balanceable | Yes |
Projection | 150.00 mm |
Material | High Speed Steel |
Pre-Balanced | Yes |
Runout | Yes |
Min. Collet Capacity | 0.0190 in |
Spindle | Yes |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, Projection 150.00 mm, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 10" A2-8 Mount Back Plate For 3 Jaw Chucks (3900-4844)
- MITUTOYO Connection Unit, 1.030" D, 0.500" H (02AZF300)
- MORSE 1-11/16" Bi-Metal Hole Saw (MHSA27C)
- SUBURBAN Spin Index Fixture, 3 in. H, 5-3/16 in. L (MM-25R)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- TECHNIKS Tool Holder Set, ER32, ER16 (TP-C40)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- TECHNIKS Collet Chuck, ER25, 51mm Projection (04837)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- Techniks Collet Accessories