Shop All Collet Accessories
Techniks
Collet Chuck, ER20,150mm Projection
Mfr # 16167F
Zoro # G0509595
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With Wrench Mfr. No. 4614
- Nut Dia. 1.380 in
- Runout Yes
- Spindle Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 16167F
- Zoro # G0509595
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.380 in |
Dimension Type | V-Flange |
Taper Size | BT40 |
Nose Dia. | 1.3400 in |
Nose Diameter | 34 mm |
Compatible Collet Size - Minimum | 0.019 in |
Compatible Collet Size - Maximum | 0.551 in |
Outside Diameter - Maximum | 44.45 mm |
Nut Diameter | 1.34 in |
Shank Diameter | 0.512 in |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, Projection 150 mm, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Wrench Set, 10 Pieces, 1/4-3/4" (WS-1180RS)
- STAHLWILLE TOOLS Rubber composition hammer d.65 mm 527 g (70140002)
- VEGA Torx 6 Power Bit x 3-1/2 (190T06A)
- VESSEL WOOD-COMPO Socket Screwdriver No.380NT A (380AF8125)
- TECHNIKS Collet Chuck, ER25, 51mm Projection (04837)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- TECHNIKS Mini Nut, ER11 (23111)
- TECHNIKS Wrenches and Set Up, M24 Thread Sz, Black (04623)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- Techniks Collets, Chucks & Accessories