Shop All Collet Accessories
Techniks
Collet Chuck, ER20,150mm Projection
Mfr # 16167
Zoro # G0394689
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With Wrench Mfr. No. 4614
- Material High Speed Steel
- Dimension Type V-Flange
- Taper Size BT40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 16167
- Zoro # G0394689
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Taper Size | BT40 |
Nut Dia. | 1.380 in |
Nose Dia. | 1.3400 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | Wrench Mfr. No. 4614 |
Material | High Speed Steel |
Pre-Balanced | Yes |
Spindle | Yes |
Balanceable | Yes |
Min. Collet Capacity | 0.0190 in |
Runout | Yes |
Max. Collet Capacity | 0.551 in |
Coolant Through | Yes |
Projection | 150.00 mm |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, Projection 150.00 mm, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (45165)
- OSG Die Item, 3/8"-24 Die Thread, 1-1/2" W (2706900)
- URREA 10 ton straight jaw puller set 12pc without metal box (4234)
- JOHNSON LEVEL & TOOL Laser, Red, Horizontal/Vertical Projection (40-6605)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- TECHNIKS Ultra High Speed Nut, ER20 (46120)
- TECHNIKS Collet Chuck, HSK63F, ER40, 3.543in, Steel (30002)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- EPPINGER ER32 PRECIFLEX Adapter Type 4 (3204-0409)
- Techniks Collets, Chucks & Accessories