Shop All Collet Accessories
Techniks
Collet Chuck, ER20,135mm Projection
Mfr # 16107
Zoro # G0394847
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With Wrench Mfr. No. 4614
- Pre-Balanced Yes
- Coolant Through Yes
- Spindle Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 16107
- Zoro # G0394847
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Nut Dia. | 1.380 in |
Taper Size | BT30 |
Nose Dia. | 1.3400 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | Wrench Mfr. No. 4614 |
Pre-Balanced | Yes |
Coolant Through | Yes |
Spindle | Yes |
Runout | Yes |
Projection | 135.00 mm |
Material | High Speed Steel |
Balanceable | Yes |
Min. Collet Capacity | 0.0190 in |
Max. Collet Capacity | 0.551 in |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, Projection 135.00 mm, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Attachment 1/2" Dr Power Adaptor 7/16" H (4422)
- WESTWARD 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (10D560)
- DRILL AMERICA 3/4"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X3/4)
- BONDHUS 1/4" Ball End Blade - Extra Long Length (3612)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- TECHNIKS Tap Holder, Straight, ER16, 0.984in, Steel (04896)
- TECHNIKS Collet Chuck, HSK63F, ER40, 4.921in, Steel (30005)
- TECHNIKS Ultra High Speed Nut, ER25 (46125)
- Techniks Collet Accessories