Shop All Collet Accessories
Techniks
Collet Chuck, ER20,100mm Projection
Mfr # 16330
Zoro # G0394287
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With Wrench Mfr. No. 4623
- Pre-Balanced Yes
- Spindle Yes
- Projection 100.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 16330
- Zoro # G0394287
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.100 in |
Dimension Type | V-Flange |
Taper Size | BT40 |
Nose Dia. | 28.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | Wrench Mfr. No. 4623 |
Pre-Balanced | Yes |
Spindle | Yes |
Projection | 100.00 mm |
Balanceable | Yes |
Max. Collet Capacity | 0.551 in |
Coolant Through | Yes |
Runout | Yes |
Min. Collet Capacity | 0.0190 in |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, Projection 100.00 mm, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 5, 1/2-13X80, Plastic, Orange RAL 2004, Comp: Steel (K0269.5A52X80)
- KIPP Adjustable Handle Size: 4, , 3/8-16, Plastic, Green RAL 6032, Comp: Steel (K0269.4A486)
- MILWAUKEE TOOL 3/4" Hole Dozer Bi-Metal Hole Saw (49-56-9605)
- KLEAN-STRIP Easy Liquid Sander Qt (QKLS285)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- TECHNIKS Collet Chuck, V-Flange, CAT50, ER32, 4.000in (22311)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- EPPINGER ER25 PRECIFLEX Adapter Type 1 (2501-0081)
- Techniks Collet Accessories