Shop All Collet Accessories
Techniks
Collet Chuck, ER20,100mm Projection
Mfr # 16314
Zoro # G0394357
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With Wrench Mfr. No. 4623
- Taper Size BT30
- Material High Speed Steel
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 16314
- Zoro # G0394357
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | BT30 |
Dimension Type | V-Flange |
Nut Dia. | 1.100 in |
Nose Dia. | 1.1020 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | Wrench Mfr. No. 4623 |
Material | High Speed Steel |
Coolant Through | Yes |
Max. Collet Capacity | 0.551 in |
Spindle | Yes |
Pre-Balanced | Yes |
Runout | Yes |
Projection | 100.00 mm |
Min. Collet Capacity | 0.0190 in |
Balanceable | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, Projection 100.00 mm, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Torque Wrench Head, 3/4 Inch, 15 Deg Offset Box End (QYX24A)
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring (W7152-K22)
- PROTO Magnetic Pick-Up Tool, 7-1/4" L (J2376XL)
- ILB GOLD Replacement For Bosch, Gbh 36 Vf-Li Battery (GBH 36 VF-LI BATTERY)
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- TECHNIKS High Speed Mini Nut, ER11, Mini (41111)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- EPPINGER Collet Nut ER25 AC 6KT External Threads (15809)
- Techniks Collet Accessories