Shop All Collet Accessories
Techniks
Collet Chuck, ER20,100mm Projection
Mfr # 16162
Zoro # G0394707
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With Wrench Mfr. No. 4614
- Balanceable Yes
- Pre-Balanced Yes
- Min. Collet Capacity 0.0190 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 16162
- Zoro # G0394707
- UPC # 650229407977
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.380 in |
Taper Size | BT40 |
Dimension Type | V-Flange |
Nose Dia. | 1.3400 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | Wrench Mfr. No. 4614 |
Balanceable | Yes |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.0190 in |
Material | High Speed Steel |
Runout | Yes |
Coolant Through | Yes |
Spindle | Yes |
Projection | 100.00 mm |
Max. Collet Capacity | 0.551 in |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, Projection 100.00 mm, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Socket, 3/4"Dr, Extension 8" (KTI-24008)
- URREA 3/8" drive, Torx bit impactsocket T40 (729040W)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX-20-H-5PK)
- WESTWARD Hand Drilling Hammer, 2 1/2 Lb, Steel (2DBU3)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- TECHNIKS High Speed Mini Nut, ER11, Mini (41111)
- TECHNIKS Ultra High Speed Nut, ER20 (46120)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- TECHNIKS Collet Chuck, HSK63F, ER40, 4.921in, Steel (30005)
- GS TOOLING ER20 Collet Chuck Nut (534794)
- Techniks Collets, Chucks & Accessories