Shop All Collet Accessories
Techniks
Collet Chuck, ER16, 90mm Projection
Mfr # 16252
Zoro # G0394576
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER16
- For Use With Wrench Mfr. No. 4613
- Max. Collet Capacity 0.413 in
- Min. Collet Capacity 0.0190 in
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 16252
- Zoro # G0394576
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.260 in |
Dimension Type | V-Flange |
Taper Size | BT50 |
Nose Dia. | 1.0800 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
For Use With | Wrench Mfr. No. 4613 |
Max. Collet Capacity | 0.413 in |
Min. Collet Capacity | 0.0190 in |
Coolant Through | Yes |
Material | High Speed Steel |
Balanceable | Yes |
Runout | Yes |
Projection | 90.00 mm |
Pre-Balanced | Yes |
Spindle | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 90.00 mm, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMMYS Nutsetter, 5/8" Hex, 2-3/8" L, Steel (8113910)
- FREUD Trimming, Repair and Bowl Removal, 3-3/16 (85-470)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 8.00mm (C62878)
- STANLEY DeWalt 15 in. Carbon Steel Hand Saw 8 TPI 1 pc (DWHT20544L)
- TECHNIKS Collet Chuck, HSK63F, ER40, 3.543in, Steel (30002)
- TECHNIKS Collet Chuck, Straight, ER32, 1.496in, Steel (04788)
- TECHNIKS Hex Hand Wrench, ER11/DNA11 (04608)
- TECHNIKS Collet Chuck, ER40, 80mm Projection (16115)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- TECHNIKS Collet Chuck, ER25, 51mm Projection (04837)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- Techniks Collet Accessories