Shop All Collet Accessories
Techniks
Collet Chuck, ER16, 90mm Projection
Mfr # 16103
Zoro # G0394880
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- For Use With Wrench Mfr. No. 4613
- Dimension Type V-Flange
- Taper Size BT30
- Min. Collet Capacity 0.0190 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 16103
- Zoro # G0394880
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Taper Size | BT30 |
Nut Dia. | 1.260 in |
Nose Dia. | 1.0800 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
For Use With | Wrench Mfr. No. 4613 |
Min. Collet Capacity | 0.0190 in |
Runout | Yes |
Max. Collet Capacity | 0.413 in |
Pre-Balanced | Yes |
Projection | 90.00 mm |
Balanceable | Yes |
Material | High Speed Steel |
Spindle | Yes |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 90.00 mm, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, VG441, 1/4 D, 1 1/4 Cut L (VG441-2502)
- KIPP Adjustable Handle, Size: 2 M10X15 Zinc, Black Satin, Comp: Steel (K0116.2101X15)
- MILWAUKEE TOOL SM 1-3/8" TCT Retractable Pins (49-59-0015)
- IRWIN 6 Lock CClamp (18)
- TECHNIKS Tap Holder, Straight, ER16, 0.984in, Steel (04896)
- TECHNIKS Extended Reach High Speed Nut, ER16 (41916)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 18 (04292)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- TECHNIKS Hex Hand Wrench, ER11/DNA11 (04608)
- TECHNIKS Collet Chuck, ER40, 60mm Projection (04790)
- HUOT Collet Rack, Holds (36) 20 Series, 9 1/8 W (14802)
- Techniks Collet Accessories