Shop All Collet Accessories
Techniks
Collet Chuck, ER16, 70mm Projection
Mfr # 16251
Zoro # G0394585
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- For Use With Wrench Mfr. No. 4613
- Max. Collet Capacity 0.413 in
- Dimension Type V-Flange
- Projection 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 16251
- Zoro # G0394585
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Nut Dia. | 1.260 in |
Taper Size | BT50 |
Nose Dia. | 1.0800 in |
Nut Diameter | 1.08 in |
Compatible Collet Size - Maximum | 0.413 in |
Outside Diameter - Maximum | 69.85 mm |
Nose Diameter | 100 mm |
Shank Diameter | 0.406 in |
Compatible Collet Size - Minimum | 0.019 in |
Description
Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 70 mm, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Blow Mold Case, For Use With Mfr. Model Number: 1PZ33 (C1PZ33)
- TEKTON Combination Wrench Set with Pouch, 11-Piece (1/4-3/4 in.) (WCB94101)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X90, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5A52X90)
- CURRENT TOOLS Cable Reel Spindle - 7500Lb Capacity 3-1/2" Dia x 100" Length (681)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- TECHNIKS Collet Chuck, Straight, ER32, 1.496in, Steel (04788)
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- TECHNIKS Collet Chuck, HSK63F, ER40, 4.921in, Steel (30005)
- HHIP 15mm ER-16 Castle Wrench For Mini ER Chuck Nut (3900-0608)
- Techniks Collets, Chucks & Accessories