Shop All Collet Accessories
Techniks
Collet Chuck, ER16, 60mm Projection
Mfr # 16102
Zoro # G0394899
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER16
- For Use With Wrench Mfr. No. 4613
- Balanceable Yes
- Nut Dia. 1.260 in
- Runout Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 16102
- Zoro # G0394899
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.260 in |
Taper Size | BT30 |
Dimension Type | V-Flange |
Nose Dia. | 1.0800 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
For Use With | Wrench Mfr. No. 4613 |
Balanceable | Yes |
Runout | Yes |
Max. Collet Capacity | 0.413 in |
Pre-Balanced | Yes |
Material | High Speed Steel |
Projection | 60.00 mm |
Spindle | Yes |
Coolant Through | Yes |
Min. Collet Capacity | 0.0190 in |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 60.00 mm, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2M-614)
- LEATHERHEAD TOOLS American Hook, 6 ft. Dog Bone Pole, HiViz Orange, D-Handle (DBO-6AH-D)
- CRESCENT T25 x 3" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB3T25-25)
- PROTO HAMMER TIP 1 HARD (POSF10H)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- TECHNIKS Tool Holder Set, ER32, ER16 (TP-C40)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 18 (04292)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- TECHNIKS Collet Chuck, ER25, 51mm Projection (04837)
- EPPINGER ER25 PRECIFLEX Adapter Type 4 (2504-0190)
- Techniks Collets, Chucks & Accessories