Shop All Collets
Techniks
Collet Chuck, ER16, 6 in. Projection
Mfr # 22366
Zoro # G0393937
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Runout Yes
- Spindle Yes
- Max. Collet Capacity 0.413 in
- Pre-Balanced Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Nut Dia. | 0.870 in |
Dimension Type | V-Flange |
Taper Size | CV50 |
Nose Dia. | 0.8700 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
Runout | Yes |
Spindle | Yes |
Max. Collet Capacity | 0.413 in |
Pre-Balanced | Yes |
Coolant Through | Yes |
Balanceable | Yes |
Projection | 6 in |
Material | High Speed Steel |
Min. Collet Capacity | 0.0190 in |
For Use With | Wrench Mfr. No. 4622 |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 6 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 5 Pc. Slotted Dual Material Screwdriver Set (80053H)
- CRAFTSMAN Sockets, 3/8" Drive 5/8" SAE Deep Impact (CMMT15896)
- WARNER Seam Roller, Plastic, Flat, 1", Black (423)
- CURRENT TOOLS 1/2" to 2" Piece Maker SS Drill Driven Knock-Out Set for Stainless Steel (162SS)
- TECHNIKS Collet, SlimFIT 6, 05mm (18851-05)
- TECHNIKS Spring Collet, TG150, 1-7/16 in. (04011-1-7/16)
- TECHNIKS Spring Collet, ER32, 04.5mm (04232-04.5)
- TECHNIKS Internal Drawbar Collet, SlimFIT 6, 1/8in (18743-1/8)
- TECHNIKS Coolant Collet, ER20, 6.0mm (04544-06)
- TECHNIKS ER Collet, ER20, 1/4 in. (04220-1/4)
- LYNDEX-NIKKEN Collet, 16C, 5/8in (160-040)
- Techniks Collets, Chucks & Accessories