Shop All Collet Accessories
Techniks
Collet Chuck, ER16, 40.5mm Projection
Mfr # 04858
Zoro # G0394917
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With Wrench Mfr. No. 4610
- Nut Dia. 1.340 in
- Overall Length 7.1060 in
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04858
- Zoro # G0394917
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.340 in |
Overall Length | 7.1060 in |
Dimension Type | Straight |
Taper Size | BT30 |
Shank Dia. | 1 in |
Nose Dia. | 34.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | Wrench Mfr. No. 4610 |
Material | High Speed Steel |
Runout | Yes |
Projection | 40.50 mm |
Max. Collet Capacity | 5.512 in |
Balanceable | Yes |
Spindle | Yes |
Coolant Through | Yes |
Min. Collet Capacity | 0.7874 in |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.7874 in, Max. Collet Capacity 5.512 in, Projection 40.50 mm, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Divider (85C)
- GUARDAIR Long John Air Gun, Steel Extension, 36" (75LJ036SA)
- ZORO SELECT Hand Tool, 5/16-18, 5/16-24, 2.50in, RNHT (RNHT-31 KIT)
- WESTWARD Locking Clamp Set, 11", 2-1/2" Cap., 2 Pc. (4YR39)
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- TECHNIKS Collet Chuck, ER40, 60mm Projection (04790)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- EPPINGER Collet Nut ER20 AC 6KT External Threads (12364)
- Techniks Collet Accessories