Shop All Collet Accessories
Techniks
Collet Chuck, ER16, 35.1mm Projection
Mfr # 04834
Zoro # G0395011
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER16
- For Use With Wrench Mfr. No. 4609
- Balanceable Yes
- Taper Size BT30
- Min. Collet Capacity 0.0190 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04834
- Zoro # G0395011
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | BT30 |
Dimension Type | Straight |
Nut Dia. | 1.080 in |
Shank Dia. | 3/4 in |
Overall Length | 85.1 mm |
Nose Dia. | 28.00 mm |
Shank Diameter | 3/4 in |
Head Diameter | 28 mm |
Shank Length | 50 mm |
Head Length | 35.1 mm |
Backup Screw Thread Size | M10 x 1.5 |
Description
Collet Chuck, Dimension Type Straight, Taper Size BT30, Collet Series ER16, Min. Collet Capacity 0.019 In., Max. Collet Capacity 0.413 In., Projection 35.1mm, Nut Dia. 1.08 In., Yes Runout, Spindle Yes, Balanceable Yes, Pre-Balanced Yes, Coolant Through Yes, Material 8620 Steel, For Use With 04609
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B22)
- PRIME-LINE WORKPRO Block Plane, 1-9/16 in. Wide Blade, Cast Iron Body, Adjustable (W052001)
- BETA 3 Piece Plier Set -1 combination , 1 long needle nose and 1 diagonal cutters, bi-material handles (011690273)
- VULCAN Bit Set Wood Spade 6Pc 3/8-1In (476940OR)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- TECHNIKS Hex Hand Wrench, ER11/DNA11 (04608)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- TECHNIKS Collet Chuck, HSK63F, ER40, 4.921in, Steel (30005)
- HHIP 5C Horizontal & Vertical Collet Indexer (3900-1607)
- Techniks Collets, Chucks & Accessories