Shop All Collets
Techniks
Collet Chuck, ER16, 2.76 in. Projection
Mfr # 22356
Zoro # G0393998
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Pre-Balanced Yes
- Taper Size CV40
- Max. Collet Capacity 0.413 in
- Runout Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | CV40 |
Nut Dia. | 0.870 in |
Dimension Type | V-Flange |
Nose Dia. | 0.8700 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
Pre-Balanced | Yes |
Max. Collet Capacity | 0.413 in |
Runout | Yes |
Projection | 2.7600 in |
Coolant Through | Yes |
For Use With | Wrench Mfr. No. 4622 |
Balanceable | Yes |
Spindle | Yes |
Material | High Speed Steel |
Min. Collet Capacity | 0.0190 in |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 2.7600 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Adjustable Wrench, Plastic Dipped, 4-Inch (D506-4)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4040DT)
- CAPRI TOOLS 3/8 in Drive 18 mm 6-Point Metric Shallow Socket (1-2342)
- OTC Torx Bit Socket T60, 1/2" (6112)
- TECHNIKS Tapping Collet, ER32, 0.562 in. (05570-562)
- TECHNIKS Collet Chuck, ER16, 6 in. Projection (22231)
- TECHNIKS Tapping Collet, Size 1 Rigid Tap, 0.381in (19/11-4095)
- TECHNIKS Perske Style Collet, SYOZ20/EOC12, 1/8 in. (83512-1/8)
- TECHNIKS Perske Style Collet, SYOZ25, 1/8 in. (83868-1/8)
- TECHNIKS Spring Collet, ER16, 08.5mm (04216-08.5)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4749-332)
- Techniks Collets, Chucks & Accessories