Shop All Collets
Techniks
Collet Chuck, ER16,200mm Projection
Mfr # 16328-200
Zoro # G0388398
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Runout Yes
- Projection 200.00 mm
- For Use With Wrench Mfr. No. 4622
- Balanceable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dimension Type | V-Flange |
Taper Size | BT40 |
Nut Dia. | 0.870 in |
Nose Dia. | 19.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER16 |
Runout | Yes |
Projection | 200.00 mm |
For Use With | Wrench Mfr. No. 4622 |
Balanceable | Yes |
Spindle | Yes |
Max. Collet Capacity | 0.413 in |
Pre-Balanced | Yes |
Coolant Through | Yes |
Min. Collet Capacity | 0.0190 in |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 200.00 mm, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 30m Tape Measures, 1/4" Blade (C2730DMMN)
- HALDER SIMPLEX Simplex 40 Mallet w/Soft Blu and Gry Rub (3013.04)
- BOSCH Benchtop Router Table (RA1181)
- RELTON Single Cutter Hammer Bit 1/2" X 16" - Spline (202- 8-22)
- TECHNIKS Tapping Collet, 0.220 in. Shank, #1 (19/1-4054)
- TECHNIKS ER Collet, ER32, 5/32 in. (04232-5/32)
- TECHNIKS Double Angle Collet, DA300, 1/16 in. (01630-1/16)
- TECHNIKS Tapping Collet, 0.381 in. Shank, #2 (31/12-4095)
- TECHNIKS ER Collet, ER11, 1/8 in. (04211-1/8)
- TECHNIKS Tapping Collet, 0.255 in. Shank, #1 (19/1-4063)
- TECHNIKS Spring Collet, ER16, 5/32 in. (04216-5/32)
- Techniks Collets