Shop All Collet Accessories
Techniks
Collet Chuck, ER16,180mm Projection
Mfr # 16158
Zoro # G0394725
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- For Use With Wrench Mfr. No. 4613
- Max. Collet Capacity 0.413 in
- Spindle Yes
- Min. Collet Capacity 0.0190 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 16158
- Zoro # G0394725
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | BT40 |
Dimension Type | V-Flange |
Nut Dia. | 1.260 in |
Nose Dia. | 1.0800 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
For Use With | Wrench Mfr. No. 4613 |
Max. Collet Capacity | 0.413 in |
Spindle | Yes |
Min. Collet Capacity | 0.0190 in |
Pre-Balanced | Yes |
Runout | Yes |
Coolant Through | Yes |
Projection | 180.00 mm |
Balanceable | Yes |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 180.00 mm, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY 2-3/8" Drive, 2-3/8" 6 Points (18536)
- HHIP ER-40 9/16" Spring Collet (3900-5281)
- MITUTOYO Micrometer, Caliper Inside, 1-2" .00005" (345-351-30)
- ALLPAX Gasket Cutter Kit, Heavy Duty, 34Pcs. (AX6040)
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- Techniks Collet Accessories