Shop All Collets
Techniks
Collet Chuck, ER16,160mm Projection
Mfr # 31486
Zoro # G0393648
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Dimension Type V-Flange
- Max. Collet Capacity 0.413 in
- For Use With Wrench Mfr. No. 4613
- Min. Collet Capacity 0.0190 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Dimension Type | V-Flange |
Nut Dia. | 1.260 in |
Taper Size | HSK100A |
Nose Dia. | 28.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER16 |
Max. Collet Capacity | 0.413 in |
For Use With | Wrench Mfr. No. 4613 |
Min. Collet Capacity | 0.0190 in |
Runout | Yes |
Projection | 160.00 mm |
Balanceable | Yes |
Spindle | Yes |
Pre-Balanced | Yes |
Material | High Speed Steel |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size HSK100A, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 160.00 mm, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Repl Hook Jaw, For 10 In Pipe Wrench (31D043)
- VERMONT AMERICAN Router Bit 23/32R Convex (23158)
- WIHA Nut Driver Set, 8 Pieces, Metric (28198)
- WILLIAMS 10" L 1-5/8" Cap. Aluminum Pipe Wrench Aluminum, 10" (13502)
- TECHNIKS ER Collet, ER20, 11.0mm (04220-11)
- TECHNIKS ER Collet, ER25, 1/4 in. (04225-1/4)
- TECHNIKS Coolant Collet, ER20, 6.0mm (04544-06)
- TECHNIKS Spring Collet, TG100, 41/64 in. (04010-41/64)
- TECHNIKS Tapping Collet, ER32, 0.255 in. (05570-255)
- TECHNIKS Perske Style Collet, SYOZ20/EOC12, 5/16 in (83512-5/16)
- GS TOOLING 9/64" ER11 Collets (337617)
- Techniks Collets, Chucks & Accessories