Shop All Collets
Techniks
Collet Chuck, ER16,150mm Projection
Mfr # 16328
Zoro # G0394305
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Balanceable Yes
- Max. Collet Capacity 0.413 in
- Nut Dia. 0.870 in
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Nut Dia. | 0.870 in |
Taper Size | BT40 |
Dimension Type | V-Flange |
Nose Dia. | 19.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER16 |
Balanceable | Yes |
Max. Collet Capacity | 0.413 in |
Coolant Through | Yes |
For Use With | Wrench Mfr. No. 4622 |
Projection | 150.00 mm |
Material | High Speed Steel |
Spindle | Yes |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.0190 in |
Runout | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 150.00 mm, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 4" Adjustable Wrench (944039)
- KLEIN TOOLS Wood Folding Rule, Inside Reading (900-6)
- CARMEX Threading Insert, 16 ER AG60 BMA (16 ER AG60 BMA)
- CAL-VAN TOOLS Finger Ratchet Driver Set (102103104) (CV104-03)
- TECHNIKS ER Collet, TG100, 5/16 in. (04010-5/16)
- TECHNIKS ER Collet, ER32, 10.0mm (04232-10)
- TECHNIKS Tapping Collet, 0.141 in. Shank, #1 (19/1-4036)
- TECHNIKS Dead Nut Accurate Collet, DNA16, 1.75mm (05954-1.75)
- TECHNIKS ER Collet, ER32, 1/4 in. (04232-1/4)
- TECHNIKS ER Collet, ER20, 3/8 in. (04220-3/8)
- HHIP 3/32 To 3/4" ER32 18 Piece Spring Collet Set (3900-5267)
- Techniks Collets, Chucks & Accessories