Shop All Collet Accessories
Techniks
Collet Chuck, ER16,150mm Projection
Mfr # 16255
Zoro # G0394549
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- For Use With Wrench Mfr. No. 4613
- Dimension Type V-Flange
- Nut Dia. 1.260 in
- Balanceable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 16255
- Zoro # G0394549
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Nut Dia. | 1.260 in |
Taper Size | BT50 |
Nose Dia. | 1.0800 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
For Use With | Wrench Mfr. No. 4613 |
Balanceable | Yes |
Max. Collet Capacity | 0.413 in |
Min. Collet Capacity | 0.0190 in |
Coolant Through | Yes |
Runout | Yes |
Material | High Speed Steel |
Pre-Balanced | Yes |
Projection | 150.00 mm |
Spindle | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 150.00 mm, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 1/2-13 Nc (99511)
- GREENLEE Basket-Type Pulling Grip, 5440 lb. (31002)
- H.B. PRODUCTS H.B. Products TRTSCS2513B 13 Piece Combination Turbo Socket Set .25 (TRTSCS2513B)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0930" (3/32) (72093-C3)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- TECHNIKS Collet Chuck, ER25, 37mm Projection (04782)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- TECHNIKS Collet Chuck, V-Flange, CAT40, ER16, 4.000in (22227)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- Techniks Collet Accessories