Shop All Collet Accessories
Techniks
Collet Chuck, ER16,150mm Projection
Mfr # 16157
Zoro # G0394731
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- For Use With Wrench Mfr. No. 4613
- Runout Yes
- Pre-Balanced Yes
- Projection 150.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 16157
- Zoro # G0394731
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | BT40 |
Dimension Type | V-Flange |
Nut Dia. | 1.260 in |
Nose Dia. | 1.0800 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
For Use With | Wrench Mfr. No. 4613 |
Runout | Yes |
Pre-Balanced | Yes |
Projection | 150.00 mm |
Max. Collet Capacity | 0.413 in |
Spindle | Yes |
Coolant Through | Yes |
Material | High Speed Steel |
Min. Collet Capacity | 0.0190 in |
Balanceable | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 150.00 mm, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Ratcheting Wrench Set, Combination (21290)
- APEX TOOL GROUP 3/4 X12 TAPE RULE QUICK READ HI VIZ O (PQR1312N)
- POWERBUILT 11" 90-Degree Long Reach Pliers (640862)
- OTC T25 TAMPER-RESISTANT TORX, 1/4 (5923)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- TECHNIKS Coolant Ring, ER20, 7/16 in. (08520-11.5)
- TECHNIKS Collet Chuck, HSK63F, ER40, 3.543in, Steel (30002)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- TECHNIKS Mini Nut, ER11 (23111)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- HHIP 38-42mm ER-25 Spanner Hook Wrench For ER Chuck Nut (3900-0594)
- Techniks Collets, Chucks & Accessories