Shop All Collet Accessories
Techniks
Collet Chuck, ER16,135mm Projection
Mfr # 16254
Zoro # G0394558
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- For Use With Wrench Mfr. No. 4613
- Pre-Balanced Yes
- Material High Speed Steel
- Max. Collet Capacity 0.413 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 16254
- Zoro # G0394558
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | BT50 |
Nut Dia. | 1.260 in |
Dimension Type | V-Flange |
Nose Dia. | 1.0800 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
For Use With | Wrench Mfr. No. 4613 |
Pre-Balanced | Yes |
Material | High Speed Steel |
Max. Collet Capacity | 0.413 in |
Runout | Yes |
Projection | 135.00 mm |
Balanceable | Yes |
Min. Collet Capacity | 0.0190 in |
Coolant Through | Yes |
Spindle | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 135.00 mm, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Wire Pulling Lubricant, 1 qt. Bottle, Blue (31-378)
- CLE-LINE Mechanics Length Drill Bit, Drill Bit Size 3/8 in, 135 Degrees, High Speed Steel, Black Oxide (C23850)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- ZORO SELECT 11/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-101719B)
- TECHNIKS Collet Chuck, ER25, 37mm Projection (04782)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- TECHNIKS Hex Hand Wrench, ER11/DNA11 (04608)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- GS TOOLING SA10 Collet Chuck Nut Wrench (536580)
- Techniks Collet Accessories