Shop All Collet Accessories
Techniks
Collet Chuck, ER16,125mm Projection
Mfr # 16155
Zoro # G0394740
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- For Use With Wrench Mfr. No. 4613
- Coolant Through Yes
- Dimension Type V-Flange
- Pre-Balanced Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 16155
- Zoro # G0394740
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Taper Size | BT40 |
Nut Dia. | 1.260 in |
Nose Dia. | 1.0800 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
For Use With | Wrench Mfr. No. 4613 |
Coolant Through | Yes |
Pre-Balanced | Yes |
Balanceable | Yes |
Spindle | Yes |
Material | High Speed Steel |
Runout | Yes |
Min. Collet Capacity | 0.0190 in |
Max. Collet Capacity | 0.413 in |
Projection | 125.00 mm |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 125.00 mm, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 72" Straight-Edge (Yellow) (AE144)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 6 Drawer, Red, 44 in W x 19 in D x 27-1/2 in H (CMST34162RB)
- NEWPORT FASTENERS 5/32" Short Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 100PK (841949-100)
- PANAVISE IDC Assembly Press Kit, PanaPress (506)
- TECHNIKS Tool Holder Set, ER32, ER16 (TP-C40)
- TECHNIKS Collet Chuck, ER40, 80mm Projection (16115)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- TECHNIKS High Speed Mini Nut, ER11, Mini (41111)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- Techniks Collets, Chucks & Accessories