Shop All Collet Accessories
Techniks
Collet Chuck, ER16,120mm Projection
Mfr # 16105
Zoro # G0394865
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- For Use With Wrench Mfr. No. 4613
- Coolant Through Yes
- Spindle Yes
- Max. Collet Capacity 0.413 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 16105
- Zoro # G0394865
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | BT30 |
Nut Dia. | 1.260 in |
Dimension Type | V-Flange |
Nose Dia. | 1.0800 in |
Nut Diameter | 1.08 in |
Outside Diameter - Maximum | 31.75 mm |
Nose Diameter | 46 mm |
Shank Diameter | 0.406 in |
Compatible Collet Size - Maximum | 0.413 in |
Compatible Collet Size - Minimum | 0.019 in |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 120 mm, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 3/4" Truck Spring Socket (49000)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 200 T BKA)
- HANGZHOU GREAT STAR INDUSTRIAL Hangzhou Great Star Industrial 150706 Master Mechanic; Impact Driver Set (150706)
- CST/BERGER Magnet Locator, 42-3/4 In L, (6) AA Batt (19-200SC)
- TECHNIKS Ultra High Speed Nut, ER16, Mini (53116)
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- TECHNIKS Collet Chuck, ER25, 37mm Projection (04782)
- GS TOOLING ER20 Collet Chuck Nut (534794)
- Techniks Collet Accessories