Shop All Collet Accessories
Techniks
Collet Chuck, ER16,105mm Projection
Mfr # 16253
Zoro # G0394567
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER16
- For Use With Wrench Mfr. No. 4613
- Max. Collet Capacity 0.413 in
- Nut Dia. 1.260 in
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 16253
- Zoro # G0394567
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.260 in |
Taper Size | BT50 |
Dimension Type | V-Flange |
Nose Dia. | 1.0800 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
For Use With | Wrench Mfr. No. 4613 |
Max. Collet Capacity | 0.413 in |
Coolant Through | Yes |
Runout | Yes |
Spindle | Yes |
Material | High Speed Steel |
Balanceable | Yes |
Min. Collet Capacity | 0.0190 in |
Pre-Balanced | Yes |
Projection | 105.00 mm |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 105.00 mm, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC 3/8 (47515)
- GEARWRENCH 1/4" Drive 72 Geared Teeth Roto Head Style Roto Ratchet, 6.75" L, Bright Chrome Finish (81224)
- YANKEE Taper Pin Reamer, Straight, #1 (487-1)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C55144)
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- TECHNIKS Wooden Collet Holding Tray, ER40, Holds 24 (04294)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- LYNDEX-NIKKEN Collet Chck, CAT40,100TG, Pjct 3.500in DIN (C4007-0750-3.00)
- Techniks Collets, Chucks & Accessories