Shop All Collets
Techniks
Collet Chuck, ER16,100mm Projection
Mfr # 31434
Zoro # G0393690
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Material High Speed Steel
- Coolant Through Yes
- Pre-Balanced Yes
- For Use With Wrench Mfr. No. 4613
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | HSK63A |
Nut Dia. | 1.260 in |
Dimension Type | V-Flange |
Nose Dia. | 28.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER16 |
Material | High Speed Steel |
Coolant Through | Yes |
Pre-Balanced | Yes |
For Use With | Wrench Mfr. No. 4613 |
Min. Collet Capacity | 0.0190 in |
Max. Collet Capacity | 0.413 in |
Balanceable | Yes |
Spindle | Yes |
Runout | Yes |
Projection | 100.00 mm |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 100.00 mm, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Putty Knife, Flexible, 1-1/2", Carbon Steel (1UKF3)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-38-19-5/16-55)
- RIDGID Screw, Pkg Of 6, Pk6 (56873)
- TOLSEN 18-in. Hvy Dty Bolt Chain Lock Wire Cutter Cutting Tool - Bolt Cutter w/Ergonomic Non-Slip Handles (10243)
- TECHNIKS TG 100 16mm Collet (04010-16)
- TECHNIKS ER Collet, ER16 (04209IS)
- TECHNIKS Tapping Collet, ER32, 0.323 in. (05570-323)
- TECHNIKS Perske Style Collet, SYOZ25, 1/4 in. (83868-1/4)
- TECHNIKS Double Angle Collet, DA300, 5/32 in. (01630-5/32)
- TECHNIKS Spring Collet, TG100, 27/64 in. (04010-27/64)
- TAPMATIC Collet, Rubber Flex, 0.360 - 0.630 (26100)
- Techniks Collets, Chucks & Accessories