Shop All Collet Accessories
Techniks
Collet Chuck, ER16,100mm Projection
Mfr # 16153
Zoro # G0394759
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- For Use With Wrench Mfr. No. 4613
- Taper Size BT40
- Material High Speed Steel
- Projection 100.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 16153
- Zoro # G0394759
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | BT40 |
Nut Dia. | 1.260 in |
Dimension Type | V-Flange |
Nose Dia. | 1.0800 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
For Use With | Wrench Mfr. No. 4613 |
Material | High Speed Steel |
Projection | 100.00 mm |
Balanceable | Yes |
Min. Collet Capacity | 0.0190 in |
Max. Collet Capacity | 0.413 in |
Spindle | Yes |
Pre-Balanced | Yes |
Runout | Yes |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 100.00 mm, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINATOR Pry Bar, 36" L, 1-5/8" W, 5/8" Thick (14107)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1072901)
- STANLEY Snap-off Utility Blade, 18mm W, PK10 (11-718T)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 2-1/2" (48-20-5040)
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- TECHNIKS Hex Hand Wrench, ER11/DNA11 (04608)
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- TECHNIKS Collet Chuck, ER40, 80mm Projection (16115)
- TECHNIKS Collet Chuck, V-Flange, CAT40, ER16, 4.000in (22227)
- HHIP 11 Piece R8 Rotating Collet Holder (3900-1608)
- Techniks Collet Accessories