Shop All Collet Accessories
Techniks
Collet Chuck, ER16,100mm Projection
Mfr # 16104
Zoro # G0394871
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- For Use With Wrench Mfr. No. 4613
- Max. Collet Capacity 0.413 in
- Nut Dia. 1.260 in
- Balanceable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 16104
- Zoro # G0394871
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.260 in |
Dimension Type | V-Flange |
Taper Size | BT30 |
Nose Dia. | 1.0800 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
For Use With | Wrench Mfr. No. 4613 |
Max. Collet Capacity | 0.413 in |
Balanceable | Yes |
Coolant Through | Yes |
Pre-Balanced | Yes |
Runout | Yes |
Spindle | Yes |
Projection | 100.00 mm |
Min. Collet Capacity | 0.0190 in |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 100.00 mm, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Torx Screwdriver T-10 (KTI-11310)
- FAR Air Hydraulic InLine BlndRivetTool w/3/32, 1/8, 5/32 & 3/16 Nosepieces (RAC-230)
- DRILL AMERICA 43/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (D/ACO43/64)
- KNIPEX Crimper and Connector Kit, Overall Length 7 in, Capacity 20 to 10 AWG, Ergonomic (97 90 23)
- TECHNIKS Hex Hand Wrench, ER11/DNA11 (04608)
- TECHNIKS Collet Chuck, ER25, 51mm Projection (04837)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- TECHNIKS Collet Chuck, V-Flange, CAT40, ER16, 4.000in (22227)
- TECHNIKS Collet Chuck, ER25, 37mm Projection (04782)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- AMPG Fixture Mount, 5C, Steel, 4" x 1" (Z9569)
- Techniks Collets, Chucks & Accessories