Shop All Collets
Techniks
Collet Chuck, ER11, 4 in. Projection
Mfr # 22354
Zoro # G0394007
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER11
- Max. Collet Capacity 0.281 in
- For Use With Wrench Mfr. No. 4621
- Taper Size CV40
- Projection 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | CV40 |
Nut Dia. | 0.630 in |
Dimension Type | V-Flange |
Nose Dia. | 5/8 in |
Details
Item | Collet Chuck |
Collet Series | ER11 |
Max. Collet Capacity | 0.281 in |
For Use With | Wrench Mfr. No. 4621 |
Projection | 4 in |
Runout | Yes |
Pre-Balanced | Yes |
Material | High Speed Steel |
Coolant Through | Yes |
Balanceable | Yes |
Spindle | Yes |
Min. Collet Capacity | 0.0190 in |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.281 in, Projection 4 in, ER11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Angle Grinder, Heavy Duty, Die, 180Deg Head, 1/2HP, 1/4" npt Air Inlet, 1/4" Collet, Heavy Duty, 1/2 HP (KE-7302)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-SS3124)
- SK PROFESSIONAL TOOLS 9 in Lock Ring Plier 90 Degrees (7636)
- BIG HORN 14 x 14 Inch Hood (11100)
- TECHNIKS Double Angle Collet, DA200, 3/8 in. (01620-3/8)
- TECHNIKS Perske Style Collet, SYOZ20/EOC12, 1/8 in. (83512-1/8)
- TECHNIKS Tapping Collet, 6mm Shank, ER32 (05592-DIN)
- TECHNIKS Spring Collet, TG150, 1-7/16 in. (04011-1-7/16)
- TECHNIKS Tapping Collet, 0.255 in. Shank, ER32 (05808-255)
- TECHNIKS Spring Collet, ER16, 10mm (04216-10)
- HHIP ER-25 3/16" Spring Collet (3900-5213)
- Techniks Collets