Shop All Collet Accessories
Techniks
Collet Chuck, ER11, 35.1mm Projection
Mfr # 04856
Zoro # G0394926
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER11
- For Use With Wrench Mfr. No. 4609
- Pre-Balanced Yes
- Coolant Through Yes
- Min. Collet Capacity 0.0190 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04856
- Zoro # G0394926
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | Straight |
Nut Dia. | 1.080 in |
Taper Size | BT30 |
Shank Dia. | 3/4 in |
Overall Length | 140.00 mm |
Nose Dia. | 28.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER11 |
For Use With | Wrench Mfr. No. 4609 |
Pre-Balanced | Yes |
Coolant Through | Yes |
Min. Collet Capacity | 0.0190 in |
Runout | Yes |
Projection | 35.10 mm |
Material | High Speed Steel |
Balanceable | Yes |
Max. Collet Capacity | 0.281 in |
Spindle | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.281 in, Projection 35.10 mm, ER11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Tubular Wrench Handle 36In (36TH)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.00mm (112102000)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (79650CLB72360)
- EKLIND SAE Plain Hex Key, 5/64" Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK (15205)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- TECHNIKS Extended Reach High Speed Nut, ER16 (41916)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- Techniks Collets, Chucks & Accessories