Shop All Collet Accessories
Techniks
Collet Chuck, ER11, 21.6mm Projection
Mfr # 04855
Zoro # G0394935
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER11
- For Use With Wrench Mfr. No. 4608
- Spindle Yes
- Nut Dia. 0.750 in
- Dimension Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04855
- Zoro # G0394935
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 0.750 in |
Dimension Type | Straight |
Taper Size | BT30 |
Overall Length | 174.5 mm |
Shank Dia. | 1/2 in |
Nose Dia. | 19.00 mm |
Shank Diameter | 1/2 in |
Shank Length | 140 mm |
Head Diameter | 19 mm |
Head Length | 21.6 mm |
Description
Collet Chuck, Dimension Type Straight, Taper Size BT30, Collet Series ER11, Min. Collet Capacity 0.019 In., Max. Collet Capacity 0.281 In., Projection 21.6mm, Nut Dia. 0.75 In., Yes Runout, Spindle Yes, Balanceable Yes, Pre-Balanced Yes, Coolant Through Yes, Material 8620 Steel, For Use With 04608
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Pocket Slide Caliper, Steel, 1/2" Jaw D (132ME)
- ESTWING PH0 x 2-1/4" Magnetic Philips Tip Precision Screwdriver with Ergonomic Handle (42451-06)
- MILWAUKEE TOOL M18 1" Rotary Hammer, M18 Grinder (2912-20, 2881-20)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Rubber / Brass Tip for Air Blow Guns (BT2)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 18 (04292)
- TECHNIKS Mini Nut, ER11 (23111)
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- HARVEY TOOL ER20 Nut (82463)
- Techniks Collet Accessories