Shop All Collet Accessories
Techniks
Collet Chuck, ER11, 21.6mm Projection
Mfr # 04854
Zoro # G0394941
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER11
- For Use With Wrench Mfr. No. 4608
- Min. Collet Capacity 0.0190 in
- Taper Size BT30
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 04854
- Zoro # G0394941
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | BT30 |
Nut Dia. | 0.750 in |
Dimension Type | Straight |
Overall Length | 140.00 mm |
Shank Dia. | 5/8 in |
Nose Dia. | 19.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER11 |
For Use With | Wrench Mfr. No. 4608 |
Min. Collet Capacity | 0.0190 in |
Material | High Speed Steel |
Spindle | Yes |
Max. Collet Capacity | 0.281 in |
Coolant Through | Yes |
Runout | Yes |
Pre-Balanced | Yes |
Balanceable | Yes |
Projection | 21.60 mm |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.281 in, Projection 21.60 mm, ER11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50807)
- URREA Flexible hose 18" (23610)
- MILBAR Retaining Ring Pliers, 7-1/4In, 1Pc (34R)
- JONARD TOOLS Insert Bit, SAE, 1/4", Hex, #1/3/16", 2-1/2" (SD-RB1)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- TECHNIKS Collet Chuck, ER25, 37mm Projection (04782)
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- TECHNIKS Ultra High Speed Nut, ER25 (46125)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm UP (CAT40-SK10-90UP)
- Techniks Collet Accessories