Shop All Collet Accessories
Techniks
Collet Chuck, ER11, 21.6mm Projection
Mfr # 04851
Zoro # G0394950
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER11
- For Use With Wrench Mfr. No. 4608
- Runout Yes
- Spindle Yes
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 04851
- Zoro # G0394950
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | BT30 |
Dimension Type | Straight |
Nut Dia. | 0.750 in |
Shank Dia. | 16.00 mm |
Overall Length | 140.00 mm |
Nose Dia. | 19.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER11 |
For Use With | Wrench Mfr. No. 4608 |
Runout | Yes |
Spindle | Yes |
Coolant Through | Yes |
Min. Collet Capacity | 0.0190 in |
Balanceable | Yes |
Material | High Speed Steel |
Pre-Balanced | Yes |
Max. Collet Capacity | 0.281 in |
Projection | 21.60 mm |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.281 in, Projection 21.60 mm, ER11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED Repair Kit for 3/8" Ratchet (RK38)
- WILLIAMS Williams Stubby Wrench Set, 7 pcs., 3/8"-3/4" (11030)
- PROTO Box End Wrench, 3/8 x 7/16 in., 4-5/8 L (J1122)
- WARNER Soft Grip SS Hawk Bill Linoleum Knife with Cover (11277)
- TECHNIKS High Speed Mini Nut, ER11, Mini (41111)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- TECHNIKS Mini Nut, ER11 (23111)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- TECHNIKS Coolant Ring, ER20, 7/16 in. (08520-11.5)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- Techniks Collet Accessories