Shop All Hydraulic Chucks
Techniks
Collet Chuck, Collet Series: ER40
Mfr # 154060
Zoro # G8343775
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
- Overall Length 46.00mm
- Standards ANSI, DIN 6499 Class 2, ISO
- Coolant Fed Coolant Through
- Number of Coolant Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 154060
- Zoro # G8343775
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 46.00mm |
Taper Size | CAT40 |
Shank Dia. | 6mm |
Nose Dia. | 26mm |
Max. Body Dia. | 41.00mm |
Max. Bore Dia. | 11.00mm |
Size Increments | 1.00mm |
Details
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders |
Item | Collet Chuck |
Standards | ANSI, DIN 6499 Class 2, ISO |
Coolant Fed | Coolant Through |
Number of Coolant Holes | 0 |
Material - Machining | High Speed Steel |
Collet Series | ER40 |
Compatible with Product Type | ER Collet Chucks |
For Shank Type | Straight |
For Use With | Hydraulic Tools |
Projection | 80.50mm |
Collet Type | Single Angle |
Face Shape | Round |
Measurement System | Metric |
Number of Slots | 8 |
Color | Silver |
Taper Angle | 16 Degrees |
Description
Collet Chuck, Taper Size CAT40, Projection 80.50mm, ER40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Piston Driver for Hitachi NV65AH / NV65AH2 Coil Nailer - Replaces 880-650 / 888-026 (SP 882-684)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 5/8 (20581)
- BON TOOL Lineman Pliers - 9-1/2" (34-208)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14222)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- Techniks Milling & Drilling Toolholders