Shop All Collet Chucks
Techniks
Collet Chuck
Mfr # 46.122.40.800
Zoro # G1016457
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CAT40
- Shank Dia. 1.0230"
- Collet Series ER40
- Max. Collet Capacity 1.0230"
- Projection 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 46.122.40.800
- Zoro # G1016457
- Country of Origin Taiwan, Province of China
- Category Collet Chucks
Dimensions
Taper Size | CAT40 |
Shank Dia. | 1.0230" |
Nut Dia. | 2.4800" |
Head Dia. | 25.00mm |
Details
Item | Collet Chuck |
Collet Series | ER40 |
Max. Collet Capacity | 1.0230" |
Projection | 8" |
Coolant Fed | Coolant Through |
For Use With | CNC Machining |
Application | Coolant Thru, Drilling, High-Speed, Milling |
Shank Type - Machining | Straight |
Standards | DIN B |
For Shank Type | Straight |
Features | 000 RPM at G2.5, Balanced to 25, New One-Piece Design For Dual-Contact Spindles |
Coolant Hole Shape | Round |
Description
Collet Chuck, Taper Size CAT40, Max. Collet Capacity 1.0230 In., Projection 8 In., ER40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10-24 HSS Left Hand 4 Flute Plug Tap (DWT60728)
- VICTORINOX SWISS ARMY Field Dressing Knife Kit, Fixed, 5 Pc (5.1003.73-X2)
- MILWAUKEE TOOL W Style: W-161 Die (49-16-W161)
- KAPRO 305 Carpenter & Framing Square 12" (305-12)
- TECHNIKS Straight Shank Coolant Chuck, ER32, 4.52in (04808-C)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 3in (06032-3)
- TECHNIKS Collet Hold Extension, ER8,124mm (04889)
- TECHNIKS Collet Hold Extension, ER16,177mm (04895)
- TECHNIKS Collet Hold Extension, ER11,158.5mm (04893)
- TECHNIKS Collet Hold Extension, ER25,190mm (04888)
- HHIP 5C 5" Plain Back Collet Chuck (3900-4714)
- Techniks Collets, Chucks & Accessories