Shop All Collet Chucks
Techniks
Collet Chuck
Mfr # 46.122.20.276
Zoro # G1015879
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CAT40
- Shank Dia. 0.5120"
- Collet Series ER20
- Max. Collet Capacity 0.5120"
- Projection 2.76"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 46.122.20.276
- Zoro # G1015879
- Country of Origin Taiwan, Province of China
- Category Collet Chucks
Dimensions
Taper Size | CAT40 |
Shank Dia. | 0.5120" |
Nut Dia. | 1.3400" |
Head Dia. | 25.00mm |
Details
Item | Collet Chuck |
Collet Series | ER20 |
Max. Collet Capacity | 0.5120" |
Projection | 2.76" |
For Use With | CNC Machining |
Coolant Fed | Coolant Through |
Coolant Hole Shape | Round |
For Shank Type | Straight |
Application | Coolant Thru, Drilling, High-Speed, Milling |
Shank Type - Machining | Straight |
Features | 000 RPM at G2.5, Balanced to 25, New One-Piece Design For Dual-Contact Spindles |
Standards | DIN B |
Description
Collet Chuck, Taper Size CAT40, Max. Collet Capacity 0.5120 In., Projection 2.76 In., ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus Floor Scraper Replacement Blade (DMAPLCH2060BO)
- HHIP 9.7mm M8 X 1.25 T-Slot Nut (3903-1238)
- DRILL AMERICA 1in x 10in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F110)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.5 hp (45YY21)
- TECHNIKS Collet Hold Extension, ER25,190mm (04888)
- TECHNIKS Collet Hold Extension, ER8,124mm (04889)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 0.5 in. (06034)
- TECHNIKS Collet Hold Extension, ER25,149mm (04898)
- TECHNIKS Straight Shank Coolant Chuck, ER32, 4.52in (04808-C)
- TECHNIKS Collet Hold Extension, ER16,177mm (04895)
- HHIP R8 ER-16 Collet Chuck With Drawbar End (3900-5061)
- Techniks Collet Chucks