Shop All Hydraulic Chucks
Techniks
Collet Chuck
Mfr # 157016
Zoro # G8342530
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 46.00mm
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
- Standards ANSI, DIN 6499, ISO
- Coolant Fed Coolant Through
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 157016
- Zoro # G8342530
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 46.00mm |
Taper Size | HSK63A |
Shank Dia. | 16mm |
Nose Dia. | 38mm |
Max. Body Dia. | 41.00mm |
Max. Bore Dia. | 7.00mm |
Size Increments | 0.13mm |
Clamping Hole Length | 18.00mm |
Description
Collet Chuck, Taper Size HSK63A, Projection 90.00mm, ER40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive, 19mm Metric Socket, 6 Points (KTI-27119)
- WIHA 1/4 in Drive Insulated Socket 10 mm, Hex, Metric (31331)
- DIABLO 1-1/4 in. W Carbide Curved Contact Edge Oscillating Blade General Purpose Cuts, 10PK (DOS125CGP10)
- TEKTON 3/8 in Drive 12 in Flex Ratchet, 3/8" Drive x 12" (SRH21112)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- Techniks Hydraulic Chucks