Shop All Hydraulic Chucks
Techniks
Collet Chuck
Mfr # 153500
Zoro # G8342740
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
- Overall Length 46.00mm
- Coolant Fed Coolant Through
- Standards ANSI, DIN 6499, ISO
- Compatible with Product Type ER Standard Collet Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 153500
- Zoro # G8342740
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 46.00mm |
Taper Size | BT30 |
Shank Dia. | 1/2" |
Nose Dia. | 1.2600" |
Max. Body Dia. | 41.00mm |
Size Increments | 0.13mm |
Clamping Hole Length | 25.00mm |
Max. Bore Dia. | 18.00mm |
Description
Collet Chuck, Taper Size BT30, Projection 3.3460 In., ER40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Sledge Handle, 36", Wax Finish, Industrial (64407GRA)
- WESTWARD 9 1/2 in Crimper 22 to 10 AWG (22UN75)
- KLEIN TOOLS Replacement Screw Set (Thumb, Phillips) (VDV999-033)
- MAKITA Inner Sleeve, 7/8" (M22) x 1-17/32" (M39 (764423-3)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- Techniks Milling & Drilling Toolholders