Shop All Hydraulic Chucks
Techniks
Collet Chuck
Mfr # 153375
Zoro # G8342838
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, DIN 6499, ISO
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
- Coolant Fed Coolant Through
- Overall Length 40.00mm
- For Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 153375
- Zoro # G8342838
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 40.00mm |
Taper Size | BT30 |
Nose Dia. | 1.1810" |
Shank Dia. | 3/8" |
Max. Body Dia. | 33.00mm |
Size Increments | 0.13mm |
Clamping Hole Length | 25.00mm |
Max. Bore Dia. | 16.00mm |
Description
Collet Chuck, Taper Size BT30, Projection 2.9530 In., ER32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, SAE, 6-7/32" L. (54PN25)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 15/16" x 1-1/2, Shank Dia.: 1/2" (A-1630-B)
- WOODWARD FAB Spoiler Roll for Bead Roller, Steel (BRSPOILS)
- PFERD 4" Round File - Bastard Cut (11061)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- Techniks Milling & Drilling Toolholders