Shop All Toolholder Accessories
Techniks
Collet Chuck
Mfr # 04613
Zoro # G8682785
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 16083, 41616, 41916, Mfr No. 46116
- Includes (12) Collets
- Standards DIN 6499
- Color Silver
- For Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 04613
- Zoro # G8682785
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Dimensions
Max. Bore Dia. | 13/32" |
Max. Size | 13/32" |
Size Increments | 1/32" |
Min. Size | 1/16" |
Details
Item | Collet Chuck |
For Use With | 16083, 41616, 41916, Mfr No. 46116 |
Includes | (12) Collets |
Standards | DIN 6499 |
Color | Silver |
For Shank Type | Straight |
Coolant Fed | Non-Coolant Through |
Collet Series | ER16 |
Compatible with Product Type | CNC Router, HSK E Type Spindle, Slotted Nut, Set Screw |
Face Shape | Round |
Collet Type | Single Angle Standard Collet Set |
Description
Collet Chuck, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-16 1-1/2"OD HSS Round Adjustable Die (DWTH112-3416)
- GENERAL TOOLS Two-Point Scriber (380B)
- APEX TOOL GROUP 7/16 in Drive Hex Insert Bit SAE 3/8 in Tip, 1 3/8 in L (SZ-16-A)
- GEARWRENCH 1/4" Drive 90T Cushion Grip Locking Flex Head Ratchet (81016T)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- TECHNIKS Tool Holder Locking Device, 10.83 in. L (07872)
- TECHNIKS Retention Knob, 15mm, BT40, M16, 45 deg. (17803)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- TECHNIKS Retention Knob, 3.34 in. L, 45 deg. (21005-45C)
- Techniks Toolholder Accessories