Shop All Collet Chucks
Techniks
Collet
Mfr # 84063-10
Zoro # G8340257
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.3750"
- Collet Series TG 100
- For Use With TG Powercoat Nut
- Features Up to 750 PSI Coolant
- Head Dia. 1.3790"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 84063-10
- Zoro # G8340257
- Country of Origin Taiwan, Province of China
- Category Collet Chucks
Dimensions
Overall Length | 2.3750" |
Head Dia. | 1.3790" |
Max. Body Dia. | 1.3790" |
Details
Item | Collets |
Collet Series | TG 100 |
For Use With | TG Powercoat Nut |
Features | Up to 750 PSI Coolant |
TIR Max. | 0.0004" |
Face Shape | Round |
Number of Slots | 12 |
Color | Silver |
Measurement System | Fractional Inch |
Compatible with Product Type | Nut |
Coolant Fed | Coolant Through |
Description
Collets, TG 100, Round, Max. Size Not Applicable, Overall Length 2.3750 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. SAE Ratcheting Combination Wrench (45-96-9208)
- PROTO 1/2" Drive Extension, SAE, 1 pcs, Black Oxide (J5460-02BLS)
- TEKTON Stubby Combination Wrench Set w/Modular Slotted Organizer, 25-Piece 1/4 - 3/4 in., 6 - 19 mm (WCB95403)
- KNIPEX Replacement Blade, For Use With 10U128 (90 59 280)
- TECHNIKS Straight Shank Collet Chuck Extsn, ER32 (04839-140)
- TECHNIKS Straight Shank Coolant Chuck, ER32, 4.52in (04808-C)
- TECHNIKS Straight Shank Collet Chuck Extsn, ER20 (04836-2.5)
- TECHNIKS Collet Hold Extension, ER8,124mm (04889)
- TECHNIKS Collet Hold Extension, ER16,177mm (04895)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 3in (06032-3)
- GS TOOLING ER20 3/8 (0.3750) AA Ultra Precision Collet (336788)
- Techniks Collet Chucks