Shop All Collet Accessories
Techniks
Clamping Nut, SYOZ25/EOC25
Mfr # 83632
Zoro # G0513600
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SYOZ25/EOC25
- Size SYOZ/EOC25
- Type Clamping
- For Use With SYOZ25/EOC25 Collet Chucks
- Material - Machining Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 83632
- Zoro # G0513600
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | SYOZ/EOC25 |
Details
Item | Collet Nut |
Collet Series | SYOZ25/EOC25 |
Type | Clamping |
For Use With | SYOZ25/EOC25 Collet Chucks |
Material - Machining | Steel |
Standards | DIN 6388 |
For Collet Series | SYOZ25/EOC25 |
Features | PowerCOAT for 75% More Holding Power |
Description
Collet Nut, Steel, SYOZ25/EOC25, DIN 6388, Clamping, PowerCOAT for 75 Percent More Holding Power, SYOZ25/EOC25 Collet Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 REDLITHIUM XC3.0 Battery, 3.0Ah, Extended Capacity, 18V, Li-Ion, Batteries (2-Pack) (48-11-1822)
- DASCO PRO Center Punch, 7/16 Tip x 5" L (532)
- WESTWARD Socket Wrench Set, 1/4 in, 3/8 in, 1/2 in Drive Size, (58) 6-Point, (28) Deep 6-Point, 183-Piece (55MT03)
- ZORO SELECT Rivet NutGun, 10-24, 1/4-20, 5/16-18, 3/8-16 (5TUW5)
- TECHNIKS Collet Chuck, ER40, 60mm Projection (04790)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 18 (04292)
- TECHNIKS Wooden Collet Holding Tray, ER40, Holds 24 (04294)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- TECHNIKS Collet Chuck, V-Flange, CAT50, ER32, 4.000in (22311)
- TECHNIKS Collet Chuck, HSK63F, ER40, 3.543in, Steel (30002)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- Techniks Collets, Chucks & Accessories