Shop All Collet Accessories
Techniks
Clamping Nut, EOC8
Mfr # 83508-NUT
Zoro # G0508490
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Balanceable Yes
- Coolant Through Yes
- Pre-Balanced Yes
- Dimension Type EOC8
- Spindle Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 83508-NUT
- Zoro # G0508490
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | EOC8 |
Nut Dia. | 1.180" |
Details
Item | Collet Nut |
Balanceable | Yes |
Coolant Through | Yes |
Pre-Balanced | Yes |
Spindle | Yes |
Material | Steel |
Runout | Yes |
Material - Machining | Steel |
Standards | DIN 6388 |
Description
Collet Nut, Steel, DIN 6388
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1-1/4, High Sp Fl 1/2" SH NITRO Construction Reamer (428N216-132)
- STARRETT Depth Micrometer, 0 to 3", 2 to 1/2 Base, 3 Rod (440Z-3L)
- WARNER Putty Knife, Flex, 6" 0 (901)
- INGERSOLL-RAND Hammer, Chipping, 29 CFM (W4A2)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- TECHNIKS Tap Holder, Straight, ER16, 0.984in, Steel (04896)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- TECHNIKS Tool Holder Set, ER32, ER16 (TP-C40)
- Techniks Collet Accessories