Shop All Collet Accessories
Techniks
Chuck Reduction Sleeve, ER32, Steel
Mfr # 04126-1/2
Zoro # G9405435
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With Milling Chucks
- Nut Dia. 2.000"
- Dimension Type Chuck
- Min. Collet Capacity 0.0590 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04126-1/2
- Zoro # G9405435
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 2.000" |
Dimension Type | Chuck |
Outside Diameter - Maximum | 1.3 in |
Details
Item | Collet |
Collet Series | ER32 |
For Use With | Milling Chucks |
Min. Collet Capacity | 0.0590 in |
Max. Collet Capacity | 0.500 in |
Material | High Speed Steel |
Projection | 1.100" |
Material - Machining | High Speed Steel |
Collet Type | Standard |
Measurement System | Inch |
Collapse Range - Maximum | 0.5 in |
T.I.R. Tolerance | 0.0002 in |
Operating Pressure - Maximum | 2,000 psi |
Bore Shape | Round |
Description
Collet, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Valve For 12L (01-2518)
- WESTWARD 1/2 in Drive, 1" Triple Square SAE Socket, 12 Points (53YU54)
- DRILL AMERICA 1-1/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8027)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/8-27 (TM280-27NPTF-A)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- TECHNIKS Extended Reach High Speed Nut, ER16 (41916)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- Techniks Collets, Chucks & Accessories