Shop All Drill Chucks
Techniks
Chuck, 6-11/16in L, 0.394in. dia.
Mfr # 22403
Zoro # G9406905
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Face Mill Arbors
- Taper Size CAT40
- Projection 4 in
- Nose Dia. 50.00mm
- Nose Radius (In.) 0.984
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22403
- Zoro # G9406905
- Country of Origin Taiwan, Province of China
- Category Drill Chucks
Dimensions
Taper Size | CAT40 |
Nose Dia. | 50.00mm |
Nose Radius (In.) | 0.984 |
Hole Dia. | 0.3940 in |
Overall Length (In.) | 6-11/16 |
Nose Dia. (In.) | 1.96 |
Overall Length | 170.00mm |
Details
Item | Milling Chuck |
For Use With | Face Mill Arbors |
Projection | 4 in |
Series | SPU |
Capacity | 13/32" |
Projection Gage Line to Nose End (In.) | 4 |
Standards | DIN 69871-AD |
Application | For Holding Tools |
End | Single |
Features | Holds Non-Standard Shank Sizes Up to 1/2 in ;Replaceable Chuck is Held by a Drawbolt;Three Times More Holding Power than Other Chucks |
Description
Milling Chuck, Taper Size CAT40, Hole Dia. 0.3940 in, Nose Dia. 50.00mm, Projection 4 in, Features Holds Non-Standard Shank Sizes Up to 1/2 in ;Replaceable Chuck is Held by a Drawbolt;Three Times More Holding Power than Other Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Steel Tape Refill, 165 Ft, 8ths (NRF-18-165)
- CRAFTSMAN Sockets, 3/8" Drive 11/16" 6 Point SAE S (CMMT43336)
- PROTO Tethered Aligning Pry Bar, 18in.L. (J2120-TT)
- MITUTOYO Mic Head, S/Face, 0-1", 0.001" (150-812)
- HHIP Large 4-In-1 K5-8 Rill Chuck Key (3070-0481)
- JACOBS JKP 100-J2 High Precision Keyless 10mm Chuck (9681)
- MILTON INDUSTRIES CHUCK 1/4" FEM GRIP (MIS-698)
- TENG TOOLS M140071 1/4" Drive Adjustable Tap Chuck (For Taps 3 - (M140071)
- JACOBS JKP 100-J33 High Precision Keyless 10mm Chuck (9680)
- LLAMBRICH USA Keyed Drill Chuck 0.250" Cap., 3/8-24 Mount Size, Steel (CY-06 R-3/8 Sp)
- JACOBS 2BA-3/8" Plain Bearing Medium Duty 3/8" Chuck (JCM6219)
- Techniks Collets, Chucks & Accessories