Shop All Collet Chucks
Techniks
CAT50 x ER40 - 10", slotted nut
Mfr # 22327-10T
Zoro # G1943878
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CAT50
- Overall Length 46.00mm
- Shank Dia. 1.0230"
- Collet Series ER40
- Max. Collet Capacity 1.0230"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22327-10T
- Zoro # G1943878
- Country of Origin Taiwan, Province of China
- Category Collet Chucks
Dimensions
Taper Size | CAT50 |
Overall Length | 46.00mm |
Shank Dia. | 1.0230" |
Nut Dia. | 2.4500" |
Max. Body Dia. | 41.00mm |
Head Dia. | 41.00mm |
Details
Item | Collet Chuck |
Collet Series | ER40 |
Max. Collet Capacity | 1.0230" |
Projection | 10" |
Coolant Fed | Coolant Through |
Features | 000 RPM at G2.5, Balanced to 25, PowerCOAT Nut Included for 75% more Clamping Power, T.I.R. 0.0001" Measured from Taper to Collet Pocket |
Compatible with Product Type | Collet Chucks, Collet Nuts |
Material - Machining | Carbon Steel |
For Use With | CNC Machining |
Application | Coolant Thru, Drilling, High-Speed, Milling |
For Shank Type | Straight |
Shank Type - Machining | Straight |
Face Shape | Round |
Collet Type | ER |
Measurement System | Fractional Inch |
Color | Silver |
Taper Angle | 8 Degrees |
Number of Slots | 12 |
Description
Collet Chuck, Taper Size CAT50, Max. Collet Capacity 1.0230 In., Projection 10 In., ER40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Magnetic Tool Storage Module, S-Hook (BC504S)
- SUNEX 11-Piece SAE Stubby Combination Wrench Set (9930)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1-1/2-12 UNF (403405)
- HHIP SRDCN 06-6A Turning Tool Holder (2037-0106)
- TECHNIKS Straight Shank Collet Chuck Extsn, ER32 (04839-140)
- TECHNIKS Collet (84063-10)
- TECHNIKS Collet Hold Extension, ER25,190mm (04888)
- TECHNIKS Collet Hold Extension, ER20,220mm (04881)
- TECHNIKS Collet Hold Extension, ER11,158.5mm (04893)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 3in (06032-3)
- HHIP #40 NMTB ER-40 Collet Chuck-Drawbar End (3900-5091)
- Techniks Collets, Chucks & Accessories