Shop All Collet Chucks
Techniks
CAT50 x ER16 - 12", hex nut
Mfr # 22287-12T
Zoro # G1944517
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CAT50
- Overall Length 40.00mm
- Shank Dia. 0.4060"
- Collet Series ER16
- Max. Collet Capacity 0.4060"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22287-12T
- Zoro # G1944517
- Country of Origin Taiwan, Province of China
- Category Collet Chucks
Dimensions
Taper Size | CAT50 |
Overall Length | 40.00mm |
Shank Dia. | 0.4060" |
Nut Dia. | 1.0800" |
Max. Body Dia. | 33.00mm |
Head Dia. | 26.00mm |
Size Increments | 0.0390" |
Max. Bore Dia. | 14.00mm |
Description
Collet Chuck, Taper Size CAT50, Max. Collet Capacity 0.4060 In., Projection 12 In., ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-7/8"-12 HSS Plug Hand Tap (DWTST1-7/8-12P)
- DRILL AMERICA 1/16" Carbide 4 Flute Single End End Mill (MMO1/16-4FSE)
- HUSQVARNA COVER KIT, OUTLET (590471302)
- HHIP Case For 190 Piece Pin Gage Set (4101-0011CASE)
- TECHNIKS Straight Shank Coolant Chuck, ER32, 4.52in (04808-C)
- TECHNIKS Collet Hold Extension, ER16,177mm (04895)
- TECHNIKS Collet Hold Extension, ER25,149mm (04898)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 3in (06032-3)
- TECHNIKS Collet Hold Extension, ER8,124mm (04889)
- TECHNIKS Straight Shank Collet Chuck Extsn, ER20 (04836-2.5)
- SYIC TECHNIHS COLLET CHUCK TOOL HOLDER (BT30XER16M-120)
- Techniks Collets, Chucks & Accessories